3M™ Premoistened Anti-Static Cleaning Wipes, 75/Pack - MMMCL610
Write a Review
|
Questions & Answers (0)
Product Description
Pre moistened wipes make cleaning electronics easy. Great for CDs and DVDs. Non abrasive and safe for use on most electronic equipment surfaces. Cuts through grime and grease.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$24.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-3/4 in |
| Width | 5-1/2 in |
| Size | 75 wipes |
Product Details
| Capacity | 75 wipes |
| Size Type | 80 Wipes/Canister |
| Package Quantity | 1 Canister/Case |
| Description | Anti-Static Cleaning Wipes |
| Manufacturers Part Number | CL610 |
| Brand | 3M |