Covidien Non-Locking Wire Wall Bracket for 1 Quart Sharps Container, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Covidien non-locking wall bracket is designed for use with 1 Quart Sharps Containers. Use wall bracket to free up valuable counter space. Durable bracket is made of steel wire. Mounting holes are provided for easy installation (Hardware not included). Chrome finish. Dimensions: 5.5"H x 3.625"D x 4.25"W.
PRICE
$45.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/4 in |
| Depth | 3-5/8 in |
| Height | 5-1/2 in |
| Weight | 2 lbs |
Product Details
| Type | Sharps Container Brackets |
| Color | Silver |
| For Use With | 1 Quart Sharps Container |
| Mounting Location | Wall Mount |
| Capacity | 1 Quart |
| Material | Steel Wire |
| Description | Non-Locking Wall Bracket for 1 Quart Sharps Container |
| Package Quantity | 1 |
| Manufacturers Part Number | SWBR100912 |
| Brand | Covidien |