Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extreme Tools

Model # :WBB3090305

MPN #: RX192503SLORBK

Extreme Tools RX 3 Drawer & 3 Shelf Side Locker, 19"W x 25"D x H"61, Orange w/Black Trim

Product Description
Extreme Tools®RX Series RX192503SL 19 3 Drawer and 3 Shelf Side Locker is an add-on that provides expandability to the RX Series. This professional quality tool box features 3 drawers and 2 adjustable shelves. A 3rd shelf covers the drawers and allows you to use all the available space. Each drawer uses full-extension ball bearing slides that let you load 100 lbs. per drawer or shelf. The adjustable shelves allow you to store large, bulky items with ease. This huge side locker gives you loads of space at an affordable price with the assurance of Extreme Tools®quality.

Features:
  • Overall Dimensions: 19W x 25D x 61H
  • 3 drawers and 3 shelves - 1 fixed and 2 adjustable shelves
  • Full-width, polished, color anodized extruded aluminum drawer pulls
  • 25 Cabinet depth
  • Full-extension ball bearing slides on drawers allow drawers to open and close smoothly
  • Ball bearing slides load rated 100 lbs. per set of slides drawer
  • AkzoNobel high gloss powder coat finish
  • Tubular, coded security lock and keys
  • PVC drawer liners included
  • Fits on the RX Series 72 or 55 models
  • Total Capacity: 8,092 cu in
  • Net Weight: 157 lbs.


PRICE
$1,369.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Depth25 in
Height61 in
Weight157 lbs

Product Details

Assembly RequiredYes
TypeSide Locker
ColorOrange/Black
Number of Drawers3
StyleSide Mount
Capacity21582.7
Slide TypeBall Bearing
Number of Shelves3
MaterialSteel
Manufacturers Part NumberRX192503SLORBK
BrandExtreme Tools

Warranty

Warranty5 yr