Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extreme Tools

Model # :WBB3175641

MPN #: RXQ843016RCBLBK

Extreme Tools RX Roller Cabinet, 16 Drawers, 84"W x 30"D x 47-3/8"H, Blue with Black Drawer Pulls

Product Description
Introducing the Extreme Tools® 25th Anniversary Edition Roller Cabinet. With its massive 84-inch width and 30-inch depth, this 16-drawer roller cabinet is designed to handle all your storage needs while keeping your tools organized and easily accessible.

Power Drawer with Tool Docking Station for Maximum Efficiency:
The is equipped with a unique Power Drawer that includes a Tool Docking Station, ensuring all your power tools are always ready for use:
  • Surge Protected Power Strip: 6 outlets and 2 USB ports for all your power needs
  • Tool Storage and Charging: 7 docks for large power tools and 4 docks for smaller tools
  • Built-in Parts Organizer: Features 4 adjustable steel dividers for customized storage
  • Convenient Shelf: Ideal for storing batteries or additional tools
  • High Capacity: Large bottom area with a 500 lbs. drawer capacity ensures you can store even your heaviest tools
Massive Capacity and Full-Extension Drawer Slides
This 84-inch wide, 30-inch deep roller cabinet boasts 16 drawers in various sizes, providing ample storage for all your tools:
  • Dimensions: 84" W x 30" D x 47-3/8" H
  • Stainless Steel Work Surface: One-inch thick, 304 grade for ultimate durability
  • Extra Wide Drawers: Three extra-wide drawers with added support to prevent sagging
  • Full-Extension Ball Bearing Slides: Each drawer supports 250 lbs. with single slides and 500 lbs. with double slides, allowing you to load up each drawer with heavy tools and hardware
Reinforced, Sturdy, and Built of Heavy-Duty Steel
The roller cabinet is built with industrial-strength 12-gauge steel panels for maximum durability:
  • Professional Quick Release Drawer Pulls: All-steel construction ensures no plastic parts to break or bend
  • Heavy-Duty Casters: Six 6" x 2" Mag Wheel casters, each load-rated at 900 lbs., provide easy mobility
  • High Gloss Powder Coat Finish: AkzoNobel finish resists scratches and chemical stains, keeping your cabinet looking new
  • Polished Aluminum Drawer Pulls: Full-width, color-anodized to resist oxidation
  • Professional Side Handle: Matches drawer pulls and trim, making it easy to maneuver
Enhanced Security and Convenience
Keep your tools secure with the advanced security features:
  • Tubular Coded Lock and Keys: Ensures your tools are safe and secure
  • PVC Drawer High Density Foam Liners: Included to protect your drawers and extend the life of your tools
Features:
  • Attach Cabinet Side Handle
  • Lock Style: ABA Tubular coded lock and chrome plated bezel & keys EX01, EX02, EX03 and EX04
  • Vertical Side Trim: 2 polished AL trims to be installed by using 3M adhesive on outer vertical frame
  • Cabinet Handle: Stainless steel 304 formed tubing handle
  • Work Surface: 1" thick stainless steel 304 top with MDF filling
  • Caster Type: 4 Mag wheel lockable swivel, 2 Mag wheel rigid- load rated 900 lbs. each
  • Sets of Drawer Slides: 22 (Full-extension ball bearing slides)
  • Drawer Load Rating: 250 lbs. per set of slides, two pairs slides for drawer over 4"Deep
  • Drawer Pulls: High polished AL extrusion, Quick Release, self-latching
Gauge Specification :
  • Top Panel: 19
  • Bottom Panel: 21
  • Back and Sides: 18
  • Top Reinforce Support: 21
  • Inner Panel: 19
  • Drawer front: 18
  • Drawer back: 21
  • Drawer body: 18, 21
  • Caster Channel: 12


PRICE
$6,099.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width84 in
Depth30 in
Height47-3/8 in
Weight968 lbs
Caster Size6x2 in
Gauge12, 18, 19, 21 ga

Product Details

Assembly RequiredNo
TypeRoller Cabinet
ColorBlue
SeriesRX
Number of Drawers16
StyleMobile
Capacity47686
Slide TypeBall Bearing
MaterialSteel/Aluminum
Manufacturers Part NumberRXQ843016RCBLBK
Drawer Capacity300-600
Locking SystemTubular Lock & Key
BrandExtreme Tools

Warranty

Warranty5 yr