Milton S-1144 Mini Filter Polycarbonate Bowl 1/4" NPT 150 PSI 20 Micron
Write a Review
|
Questions & Answers (0)
Product Description
1/4" NPT mini micro filter is ideal for use in compact low air flow applications such as small pneumatic equipment miniature valuing and instruments. Filter includes a 20 micron filter. Polycarbonate bowl with auto drain included.
PRICE
$45.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-5/8 in |
| Width | 1-1/2 in |
| Height | 1-1/2 in |
| Connection Size | 1/4 in |
| Bowl Size | 1 oz |
Product Details
| Bowl Type | Polycarbonate |
| CFM | 27 CFM |
| Color | Black/Silver |
| Filter Material | Bronze Sintered |
| Max PSI | 150 psi |
| Micron Rating | 20 mic |
| Manufacturers Part Number | S-1144 |
| Pre Filter | No |
| Max Ambient (Air Cooled) | 120 |
| Brand | Milton |