Parts & Accessories
Brand
Type
Depth
Length
Width
Height
Color
Price
Related Products
This mini heavy duty regulator is ideal for air flow applications that require a compact unit such as small pneumatic equipment miniature valves and instruments. The 1/8" NPT inlet offers a maximum pressure of 250 PSI and 25 SCFM. This relieving type regulator also has two 1/8" gauge ports and is complete with a Buna-N seal.
This 1" NPT midsize high pressure heavy duty regulator is the relieving type offering stable downstream air pressure over a wide range of air flows for accurate control fast response and minimal pressure drop. Offset gauge ports can also serve as two 1/4" NPT supply lines. Made up of an aluminum die cast body balanced piston and molded rubber set this regulator should be proceeded by a filter to eliminate damage. Maximum of 250 PSI and 250 SCFM.
This 3/4" NPT midsize regulator is the relieving type offering stable downstream air pressure over a wide range of air flows for accurate control fast response and minimal pressure drop. Offset gauge ports can also serve as two 1/4" NPT supply lines. Made up of an aluminum die cast body balanced piston and molded rubber set this regulator should be proceeded by a filter to eliminate damage. Maximum of 250 PSI and 220 SCFM.
1/4" NPT Mini precision lubricator is a visible drip type lubricator with an external adjustment screw. Unit is designed for low air flow applications where space is limited. Bypass system allows full air flow with minimum pressure drop and assures proper air/water mixture over full operating range. Requires approximately 1 SCFM of air flow to deliver oil. Includes polycarbonate bowl and two 1/8" NPT gauge ports.
This 1" NPT midsize regulator is the relieving type offering stable downstream air pressure over a wide range of air flows for accurate control fast response and minimal pressure drop. Offset gauge ports can also serve as two 1/4" NPT supply lines. Made up of an aluminum die cast body balanced piston and molded rubber set this regulator should be proceeded by a filter to eliminate damage. Maximum of 250 PSI and 250 SCFM.