Compressed Air Filters
Related Products
Arrow 9132, In-line Tool Filter, Sintered Bronze, 40 Micron, 1/4" NPT, 500 PSI This unique 1/4" compact in-line filter provides low pressure drop, high air flow and is designed to attach directly to pneumatic air tools. The filter has a 40 micron sintered bronze element with a large surface area allowing extended service time before cleaning. Best of all, the filter weighs less than 1/2 oz. Features & Benefits: 500 PSI Max. Operating temperature is 35-200°F
MGAR series regulators boast excellent regulation and flow characteristics at an economical price. Available port sizes range from 1/8" NPT to 1" NPT. The push-to-lock knob assures the desired outlet pressure is maintained. Reverse flow is available with the MGARK option. Features: Body Material: Aluminum Type: Relieving / Press-to-lock adjustable knob Pressure Ratings: 7 to 130 PSI / 7 to 60 PSI (low pressure) Temperature Range: -4⁰ F to 158⁰ F All "in-stock" regulators ship the same day Includes: Gauge / Bracket / Nut / 2 Gauge Locations
FS-Curtis CF series compressed air filtration further protects your investment with lower pressure drop. Designed utilizing innovative air filtration media and manufacturing techniques, CF Series compressed air filters and elements from FS-Curtis increase performance and minimize pressure drop. The result is a savings in operating costs while further protecting your downstream process. Compact and efficient, CF Series filters and mist eliminators are built to FS-Curtis world-class quality standards with comprehensive third-party testing, including ISO and PNEUROP.
Ingersoll Rand Activated Carbon Filter, 64 CFM The new Ingersoll Rand filter provides the ideal platform for an easier, more reliable and fully predictable maintenance schedule. By using a unique time-based approach, the ERI provides an easily visible indication to replace the filter element at the optimal time (bi-annually) to avoid high pressure drop and minimize energy consumption. In addition, the unique fit between the element and the filter body allows for a no-touch, no-hassle change out process that is quick and clean for you and your colleagues. Features: Low pressure drop design ...
FS-Curtis CF series compressed air filtration further protects your investment with lower pressure drop. Designed utilizing innovative air filtration media and manufacturing techniques, CF Series compressed air filters and elements from FS-Curtis increase performance and minimize pressure drop. The result is a savings in operating costs while further protecting your downstream process. Compact and efficient, CF Series filters and mist eliminators are built to FS-Curtis world-class quality standards with comprehensive third-party testing, including ISO and PNEUROP.