Milton S-167, Extended Reach Blow Gun, 1/4" NPT
Write a Review
|
Questions & Answers (0)
Product Description
This long reach blow gun has it all. The 11" narrow, bent nozzle not only fits into tight spaces, it also comes with a side vent, making this product OSHA compliant. The pistol grip type body offers a molded comfort grip along with both an integrated hook as well as a hang hook for storage. The 1/4" NPT brass air inlet offers a secure fit onto hoses. This blow gun offers a pressure range of 30 to 90 PSI and 16.5 SCFM.
PRICE
$24.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-1/2IN |
| Width | 2-3/4 in |
| Height | 15/16 in |
Product Details
| CFM | 16.5 CFM |
| Made in the USA | No |
| Material | Plastic |
| Description | Extended Reach Blow Gun |
| Manufacturers Part Number | S-167 |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Max PSI | 150 psi |
| Brand | Milton |
Compliance & Certifications
| OSHA Compliance Method | Yes |