Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cejn

Model # :WBB589354

MPN #: 11-208-3150

Cejn® Compressed Air Series 208 Safety Blowgun 1/4" Female NPT Inlet Fixed Star Tip 4" Tube - Pkg Qty 10

Product Description
The Cejn Series 208 blowgun has a valve package that enables it to handle both air as well as non-explosive fluids. The Series is offered in both full flow and star tip designs.
  • High Blowing Force
  • Easily Regulated Infinite Flow Adjustment
  • Ergonomic, Comfortable Grip


PRICE
$429.50  Sold in packages of 10 / $42.95 ea

1
1
Free Shipping Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Nominal Flow Diameter3.5 mm in

Product Details

CFM6.7 CFM
ColorBlue
Series208
For Use WithCompressed Air, Non-Explosive Fluids
Max PSI232 psi
Temperature Range-4 +140 °F
Seal MaterialNBR
MaterialPOM/Brass
Min Burst Pressure928 PSI psi
DescriptionCompressed Air Safety Blowgun
Connection Style1/4" NPT
Max Operating PSI232 psi
Manufacturers Part Number11-208-3150
PSI232 psi
BrandCejn