- Forged steel, Quenched and Tempered
- Working Load Limit shown is for in-line pull only
- Recommended for in-line pull (capacity is reduced with angular loads)
- Fatigue rated
- Threaded UNC
- Satisfies ASME B30.26 requirements
Crosby S-279 Eye Bolt Shoulder Type Machinery 1-1/4" X 3"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$115.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4 |
| Shank Diameter & Thread | 1-1/4 7 |
| Rated Weight Capacity | 21,000 WLL lbs |
| Size | 7.95"L X 4.5"W |
| Eye Outside Dimension | 4-1/2" |
| Shank Length | 3 in |
| Eye Inside Dimension | 2-1/2" |
Product Details
| Finish | Black Oxide |
| Material | Forged Steel |
| Manufacturers Part Number | 9900262 |
| Pattern | Shoulder |
| Brand | Crosby |