- Forged steel, Quenched and Tempered
- Working Load Limit shown is for in-line pull only
- Recommended for in-line pull (capacity is reduced with angular loads)
- Fatigue rated
- Threaded UNC
- Satisfies ASME B30.26 requirements
Crosby S-279 Eye Bolt Shoulder Type Machinery 5/8" X 1-3/4"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$27.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.6 |
| Shank Diameter & Thread | 5/8 - 11 |
| Rated Weight Capacity | 5,200 WLL lbs |
| Size | 4.45"L X 2.38"W |
| Eye Outside Dimension | 2-3/8" |
| Shank Length | 1-4/5 in |
| Eye Inside Dimension | 1-3/8" |
Product Details
| Finish | Black Oxide |
| Material | Forged Steel |
| Manufacturers Part Number | 9900226 |
| Pattern | Shoulder |
| Brand | Crosby |