Milton s-1807 P Style Automotive Plug 3/8" MNPT - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Milton s-1807 P Style Automotive Plug 3/8" MNPT
3/8" MNPT P style plugs are made of case hardened steel and are plated to resist rust. P style plugs offer a 3/8" basic flow size and a maximum pressure of 300 PSI. Air flow of 68 SCFM.
3/8" MNPT P style plugs are made of case hardened steel and are plated to resist rust. P style plugs offer a 3/8" basic flow size and a maximum pressure of 300 PSI. Air flow of 68 SCFM.
PRICE
$80.00 Sold in packages of 10 / $8.00 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.94 in |
| Width | 0.75 in |
| Height | 0.75 in |
| Weight | 0.2 lbs |
| Nominal Flow Diameter | 3/8 in |
Product Details
| Interchange | Tru-Flate Automotive 3/8" Body |
| CFM | 68 CFM |
| Connection Configuration | 3/8 MNPT |
| Style | P-Style |
| Made in the USA | Yes |
| Material | Steel |
| Package Quantity | 10 |
| Max Operating PSI | 300 psi |
| Manufacturers Part Number | s-1807 |
| Brand | Milton |