x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Speakman S-3762-E-HS Centerset Single Lever Kitchen Faucet With Hose & Spray Attachment

Speakman S-3762-E-HS Centerset Single Lever Kitchen Faucet With Hose & Spray Attachment

Item #: WBB1170498

Not Yet Rated

$120.00 up to 27% OFF

Price: $87.95

Save $4.40 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.

Customers Also Viewed

Speakman S-3762-E-HS Centerset Single Lever Kitchen Faucet With Hose & Spray Attachment

Speakman single lever kitchen faucets are the simple durable solution for kitchen applications. All Speakman single lever kitchen faucets have as lustrous polished chrome plated brass finish. The S-3762-E is a vandal-resistant lead free 8 In. single lever kitchen faucet. The faucet has an all metal shell and belly plate. The S-3762-E's deck plate is removable for single hotel installations. The spout extended 9 In. from the center of mounting holes. The S-3762-E is certified to meet ASME A112/18/1/CSA B125.1, CA AB 1953 and NSF 61 standards.

  • COLOR FAMILY Chrome
  • COLOR FINISH Polished Chrome
  • ADA COMPLIANT No
  • BRAND Speakman
  • CENTERS INCHES 8
  • CONNECTION SIZE INCHES 1/2
  • CONNECTION TYPE Compression
  • CONSTRUCTION Metal, Ceramic, Copper
  • DECK PLATE INCHES 1.5
  • DESCRIPTION Single Lever Lead Free Kitchen Faucet W/Hose & Spray Attachment
  • FAUCET HOLES 3
  • GALLONS PER MINUTE 1.8
  • HANDLE STYLE Single
  • MANUFACTURERS PART NUMBER S-3762-E-HS
  • MOUNTING TYPE Deck
  • COLLECTION Single Control Faucets
  • SPOUT HEIGHT INCHES 6.5
  • SPOUT REACH INCHES --
  • WEIGHT LBS 5
  • DRAIN INCLUDED No
  • NUMBER OF FAUCET HANDLES 1
  • LEAD LAW COMPLIANT (Y /N OR) Yes
  • LITERS PER MINUTE 6.81
  • FEATURES Sidespray
  • WATERSENSE CERTIFIED Yes
  • LEAD FREE COMPLIANT Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Speakman S-3762-E Kitchen Faucet W/Lever Handles

Item #: B1170585

Not Yet Rated

Usually ships in 3 to 6 days

$80.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speakman S-3762-E-HS Centerset Single Lever Kitchen Faucet With Hose & Spray Attachment

Speakman S-3762-E-HS Centerset Single Lever Kitchen Faucet With Hose & Spray Attachment

Item #: WBB1170498

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant