Milton 1160 Mini Regulator Mounting Bracket
Write a Review
|
Questions & Answers (0)
Product Description
This mounting bracket is designed for mini regulators and can be securely mounted to surface through holes on L shaped bracket.
PRICE
$12.75
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Width | 1-1/2 in |
| Depth | 1-1/2 in |
| Height | 1 in |
Product Details
| Description | Mini Regulator Mounting Bracket |
| Color | Metal |
| Manufacturers Part Number | 1160 |
| Brand | Milton |