Free Standing Snack Rack, 3 Wands, 42 Hooks, 24-1/2"H X 13-1/2"W, 15" X 9" Base - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
This free standing snack rack comes with two wands and 42 hooks. 3 Wands 42 Hooks 24 & 1/2"H x 13 & 1/2"W Base 15" x 9"; 10 pack".
PRICE
$449.50 Sold in packages of 10 / $44.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-1/2 in |
| Height | 24-1/4 in |
| Base Size | 15 x 9 in |
Product Details
| Material | Steel |
| Package Quantity | 10 |
| Description | Free Standing Snack Rack |
| Color | White |
| Manufacturers Part Number | FSS-3 |
| Brand | Clip Strip Corp. |