Kwikool® Optional Condenser Duct Kit For KPAC2421-2
Write a Review
|
Questions & Answers (0)
Product Description
Optional condenser duct kit with one 8' lengths of 14" flexible non-insulated duct, 2 clamps, 1 flange & one 2'x 2' replacement ceiling tile. This product is made in USA. The product has a limited warranty of 1 year.
PRICE
$339.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 ft |
| Width | 24 in |
| Height | 12 in |
| Weight | 26 lbs |
| Diameter | 14 in |
Product Details
| Type | Accessory |
| Color | White |
| For Use With | KPAC2421-2 |
| Material | Steel |
| Description | Ceiling Kit |
| Features | MADE IN THE USA |
| Manufacturers Part Number | CK-24S |
| Brand | KwiKool |
Warranty
| Warranty | 1 yr |