Bradley S59-4000A Navigator® Shower & Eyewash Thermostatic Mixing Valve for Faucet 5 GPM
Write a Review
|
Questions & Answers (0)
Product Description
Bradley Navigator Thermostatic Mixing Valve, designed for use in commercial applications. Valve designed to control water temperature at the point of use. Paraffin wax filled thermostat insures constant outlet temperature. Temperature range 90-120°F. Certified to ASSE 1070. Certified to cUPC standards. Certified by IAPMO to meet lead free plumbing laws. 5.5 GPM @ 45 PSI. Incoming 3/8" compression connections, outlet is 3/8" compression. Maximum operating pressure of 125 PSI. Maximum inlet temperature of 200°F. Minimum temperature differential of 10°F between incoming hot water temperature and valve set point. Universal Mounting Capability. Manufacturer's limited warranty.
PRICE
$199.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inlet Connection | 3/8 in |
| Outlet Connection | Compression in |
Product Details
| Type | Point Of Use |
| Material | Lead Free Brass |
| Manufacturers Part Number | S59-4000A |
| PSI | 125 psi |
| GPM @45 PSI | 5.5 gal/min |
| Inlet Connection Type | Compression |
| Brand | Bradley Corporation |