Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bradley Corporation

Model # :WBB3080039

MPN #: S19-2350N

Bradley S19-2350N Thermostatic Valve Safety 73 GPM

Product Description
Bradley Navigator Thermostatic Mixing Valve, designed for use in commercial applications. Valve designed specifically to provide tepid water required for drench shower and eye wash applications. Includes fixed cold water bypass and anti-scald positive shut-off to protect users. Powerful liquid filled thermostat with 10 year warranty insures constant outlet temperature. Provides tepid water as required by ANSI Z358.1, 73 GPM @ 30psi. Certified to ASSE 1071. Rough brass finish. Piped assembly only. Complements Bradley's full line of combination showers and eye wash products. Incoming 1-1/4" NPT connections, outlet is 1 1/2" NPT. Dial thermometer. Maximum operating pressure of 125 PSI. Minimum temperature differential of 15 degrees Fahrenheit between incoming hot water temperature and valve set point. Manufactures limited warranty.

PRICE
$5,059.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inlet Connection1-1/2 NPT in
Outlet Connection1-1/4 NPT in

Product Details

MaterialBrass
ColorBrown
Temperature Range MinZ358.1
Manufacturers Part NumberS19-2350N
GPM @ 30 PSI79 gal/min
Temperature Range Max90°F
BrandBradley Corporation
Max Pressure180 psi