Bradley S19224PDCFW Halo Eye-Face Wash, Plastic Bowl & Dust Cover
Write a Review
|
Questions & Answers (0)
Product Description
Halo Eye/ Facewash. Halo delivers the most effective eyewash coverage and spray pattern . Barrier-Free Design. Wall Mounting. Plastic Bowl with Hinged Plastic Dust Cover. Galvanized Steel Pipe with BradTect Safety Yellow Coating. Hand Activated. 1/2" NPT Water Supply . 1-1/4" Drain Fitting for Eye or Eye/Face Wash. ABS Plastic Eye or Eye/Face Wash. Universal identification sign and inspection tag included. Complies with ANSI Standard Z358.1 when installed and used properly. Manufacturer's limited warranty.
PRICE
$2,405.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bowl Diameter | 13 in |
| Outlet Size | 1-1/4 NPT in |
| Inlet Size | 1/2 NPT in |
Product Details
| Type | Eyewash Station |
| Shower Head Material | ABS Plastic |
| Eyewash Flow Rate | 5 gal/min |
| Number of Heads | 2 |
| Mounting Location | Wall Mount |
| Description | Halo Eye-Face Wash, Plastic Bowl & Dust Cover |
| Bowl Material | Plastic |
| Manufacturers Part Number | S19224PDCFW |
| Eyewash Activation | Hand Control |
| Bowl Color Family | Yellow |
| Brand | Bradley Corporation |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| ADA Compliant | Yes |