Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Haws

Model # :WBB549138

MPN #: 7777

Haws® AXION® MSR, 7777, Corrosion Resistant Pedestal-Mounted Eye/Face Wash Head

Product Description
Haws® Axion MSR™ Pedestal-Mounted Eye/Face Wash Head, All Stainless Steel Components

Model 7777 stainless steel pedestal-mounted eye/face wash shall include a stainless steel 11" (27.9 cm) round bowl, an AXION®MSR eye/face wash head with inverted directional laminar flow which achieves Zero Vertical Velocity™ supplied by an integral 3.7 gpm flow control, Type 316 stainless steel ball valve equipped with stainless steel ball and stem, and Type 304 stainless steel in-line 50 x 50 mesh water strainer. Unit shall also include Type 304 pipe and fittings, stainless steel floor flange, yellow plastic dust cover, universal sign, 1/2" NPT inlet, and 1-1/4" NPT waste.

PRICE
$2,359.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width16 in
Height40 in
Bowl Diameter11 in
Head Diameter2-1/4 in
Inlet Size1/2 IPS in

Product Details

Mounting LocationPedestal Mount
MaterialStainless Steel/ABS Plastic
Manufacturers Part Number7777
Fitting MaterialStainless Steel
Eyewash ActivationPush Handle
Bowl Color FamilySilver
BrandHaws
TypeEye & Face Wash Station
Eyewash Handle MaterialStainless Steel
ColorSilver
Eyewash Flow Rate3.7 gal/min
SeriesAXION®
Pipe MaterialStainless Steel
Number of Heads1
Valve TypeStainless Steel Stay Open Ball
DescriptionAxion MSR™ Eye/Face Wash, Corrosion Resistant
Bowl MaterialStainless Steel

Compliance & Certifications

ADA CompliantNo
ANSI CertificationANSI Z358.1-2014