Bradley® Stainless Steel Dust Cover Kit - S45-2396
Write a Review
|
Questions & Answers (0)
Product Description
The S45-1964 dust cover retrofits onto existing Bradley® ABS plastic eyewash bowls. Cover protects entire bowl to keep contaminants, dust and debris from the eyewash area. Dust cover swings back and out of the way when push handle is activated. The S45-1964 retrofit dust cover is constructed of impact-resistant ABS plastic. Hinge and handle linkage are constructed of corrosion-resistant stainless steel. Includes all components necessary for installation. Cover dimensions: 10 3/8" (264mm) diameter x 3 ½" (89mm) high. Full, One-Year Warranty.
PRICE
$419.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Accessory |
| Material | Stainless Steel |
| Description | Dust Cover Kit |
| Manufacturers Part Number | S45-2396 |
| For Use With | S19-210B/S19-210DC/S19-210Y/S19-220B/S19-220DC |
| Eyewash Activation | Push Handle |
| Brand | Bradley Corporation |