Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bradley Corporation

Model # :WBB1978601

MPN #: S19224T

Bradley® S19224T Halo Eye/Face Wash, Stainless Steel Bowl. 3 GPM

Product Description
Eye/facewash. Halo delivers the most effective eyewash coverage and spray pattern.

Kit Includes:
  • Barrier-free design
  • Wall mounting
  • Stainless steel bowl
  • Galvanized steel pipe with bradtect safety yellow coating
  • Hand activated
  • 1/2" NPT water supply
  • 1 1/4" Drain fitting for eye or eye/face wash
  • ABS plastic eye or eye/face wash
  • Universal identification sign and inspection tag included
  • Complies with ANSI standard z358.1 When installed and used properly
  • Manufacture's limited warranty
PRICE
$2,859.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth14-5/8 in
Head Diameter1-1/2 in

Product Details

TypeEyewash Station
Eyewash Handle MaterialStainless Steel
ColorYellow
Eyewash Flow Rate3 gal/min
Pipe MaterialGalvanized Steel w/Safety Yellow coating
Number of Heads2
Mounting LocationWall Mount
MaterialGalvanized Steel With Bradtect® Yellow Coating W/Stainless Steel Bowl
Valve TypeChrome Plated Brass
DescriptionHalo™ Eye/Face Wash, Stainless Steel Bowl
Bowl MaterialStainless Steel
Manufacturers Part NumberS19224T
Eyewash Flow Pressure30 psi
Eyewash ActivationPush Handle
Bowl Color FamilyStainless Steel
BrandBradley Corporation

Warranty

Warranty1 yr

Compliance & Certifications

ANSI CertificationANSI Z358.1-2014
ADA CompliantYes