Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB2245353

MPN #: S2392

Master Lock® S2392 Miniature Circuit Breaker Lockout Device, Pin In.

Product Description
The Master Lock No. S2392 Miniature Circuit Breaker Lockout Device locks out most miniature ISO/DIN pin-out circuit breakers throughout the world. The patented device fits breakers with lockout holes on the outside of the switch and openings up to 1/2in (13mm) between lockout holes. Device works with all Master Lock and American Lock safety padlocks and most hasps.

Features:
  • Miniature Circuit Breaker Lockout (Pins Inward)
  • Locks out many miniature ISO/DIN circuit breakers throughout the world
  • Fits breakers with lockout holes on the outside of the switch
  • Fits openings up to 1/2in (13mm) between lockout holes
  • Works with all Master Lock and American Lock safety padlocks and lockout hasps
  • Patented
PRICE
$15.25

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/2
Width2-3/8 in
Height11/16 in

Product Details

TypeCircuit Lockout Device
MaterialPlastic
Package Quantity1
DescriptionMiniature Circuit Breaker Lockout
ColorRed
Manufacturers Part NumberS2392
For Use WithAll Master Lock and American Lock Safety Padlocks and Most Hasps
BrandMaster Lock