- Solar operated
- Features 2 independent arc sensors
- Adjustable 3 position sensitivity control L/M/H
- Adjustable 3 position delay control S/M/F
- Designed for both welding and grinding
- Comfortable push and twist ratcheting head gear adjustment allows custom fit
- Lightweight material construction is ideal for extended use
- Offers excellent neck and head protection
- Excellent optical clarity DIN: 1/2/1/1
Sellstrom® S26100 Advantage Series Auto Darkening Welding Helmet
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$87.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Viewing Area | 3-9/16" x 1-9/16" |
Product Details
| Power | Solar |
| Type | Welding Helmet |
| Power Control | Automatic |
| Color | Black |
| Series | Advantage |
| Switching Speed | 0.01ms |
| Light State | 4 |
| Sensitivity | S/M/H |
| Grind Mode | Yes |
| Number of Arc Sensors | 2 |
| Material | Nylon |
| Welding Helmet Type | Auto-Darkening |
| Lens Shade | 9 to 13 |
| Description | Auto-Darkening Welding Helmet |
| Package Quantity | 1 |
| Shade Range | W9 to W13 |
| Manufacturers Part Number | S26100 |
| Suspension | Ratchet |
| Brand | Sellstrom |
Compliance & Certifications
| Certifications | ANSI Z87.1 + & CSA |