- Manufactured in the USA - molded from Super Tuff nylon, lighter than fiberglass and extremely durable
- Patented Sel-Snap lens retention system provides easy loading of filter and cover plates
- Welding Helmet: 2" x 4 1/4" lift front, filter and cover plates sold seperately
- Extended crown provides greater overhead protection and specially designed with rigid neck bib providing greater protection from spatter and IR heat
- Meets ANSI Z87.1, CUL Certified to CSA Z94.3, CE Certified
Sellstrom® S29301 290 Series Passive Welding Helmet, Lift Front, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$79.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Viewing Area | 2" x 4-1/4" |
Product Details
| Type | Welding Helmet |
| Color | Black |
| Series | 290 |
| Grind Mode | No |
| Material | Nylon |
| Welding Helmet Type | Passive |
| Lens Shade | 10 |
| Description | Passive Welding Helmet, Lift Front |
| Package Quantity | 1 |
| Shade Range | W10 |
| Manufacturers Part Number | S29301 |
| Suspension | Ratchet |
| Brand | Sellstrom |
Compliance & Certifications
| Certifications | ANSI Z87.1 + & CSA |