- Traditional "Bucket Style" design; extended head and chin protection for extended protection against welding spatter
- Molded from the world's toughest thermoplastic resin - lightweight design, assembled with a comfortable ratchet headgear and forehead band
- 2" x 4-1/4" Fixed Front - uses standard filter and cover plates; sold separately
- Easy filter replacement - Made in the USA
Sellstrom® S28501 280 Series Passive Welding Helmet, Fixed Front, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$83.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Viewing Area | 2" x 4-1/4" |
Product Details
| Type | Welding Helmet |
| Color | Black |
| Series | 280 |
| Grind Mode | No |
| Material | Nylon |
| Welding Helmet Type | Passive |
| Lens Shade | 10 |
| Description | Passive Welding Helmet, Fixed Front |
| Package Quantity | 1 |
| Shade Range | W10 |
| Manufacturers Part Number | S28501 |
| Suspension | Ratchet |
| Brand | Sellstrom |
Compliance & Certifications
| Certifications | ANSI Z87.1 + & CSA |