Sellstrom® S29311 290 Series Passive Welding Helmet, Lift Front, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Sellstrom 290 series welding helmet is made from Super Tuff nylon which is lighter than fiberglass and extremely durable. The patented Sel-Snap lens retention system provides easy loading of filter, cover, and protective plates with no gasket required. Extended crown provides greater overhead protection. Molded from the world's toughest thermoplastic resin. Extended crown provides greater overhead protection. Ideal for all welding applications. Easy filter replacement. Rigid bib deflects welding spatter. Meets ANSI Z87.1 Standards.
PRICE
$98.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Viewing Area | 2" x 4-1/4" |
Product Details
| Type | Welding Helmet |
| Color | Silver |
| Series | 290 |
| Grind Mode | No |
| Material | Nylon |
| Welding Helmet Type | Passive |
| Lens Shade | 10 |
| Description | Passive Welding Helmet, Lift Front |
| Package Quantity | 1 |
| Shade Range | W10 |
| Manufacturers Part Number | S29311 |
| Suspension | Ratchet |
| Brand | Sellstrom |
Compliance & Certifications
| Certifications | ANSI Z87.1 + & CSA |