G1825BC Pedestal mounted eye wash features 12" stainless steel bowl with galvanized pipe and fittings. Never lose dust covers again! Spray head assembly has two Gentle Spray outlet heads with "flip-top" dust covers mounted on chrome plated brass supply arms. Eye wash is activated by a ½" IPS chrome plated brass stay-open ball valve with cast aluminum flag handle. Activating eye wash valve also opens stainless steel bowl cover, which covers the entire bowl while not in use. Bowl acts like a sink to drain water away. Unit comes with orange ABS pipe covering for high visibility. Unit meets ANSI Z358.1 standard as primary eye wash. Complete with ANSI compliant identification sign.
Guardian Equipment Eye Wash Pedestal Mounted Stainless Steel Bowl and Cover, G1825BC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$819.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 11-1/2 in |
| Bowl Diameter | 11-1/2 in |
| Head Diameter | 1-1/2 in |
| Inlet Size | 1/2 NPT in |
Product Details
| Type | Eyewash Station |
| Eyewash Handle Material | Aluminum |
| Color | Silver |
| Eyewash Flow Rate | 1.8 gal/min |
| Pipe Material | Galvanized Steel |
| Eye/Face Wash Spray Heads | GS-Plus |
| Number of Heads | 2 |
| Mounting Location | Pedestal Mount |
| Material | Stainless Steel |
| Valve Type | Chrome Plated Brass |
| Description | Eyewash, Stainless Steel Bowl & Cover |
| Bowl Material | Stainless Steel |
| Manufacturers Part Number | G1825BC |
| Eyewash Flow Pressure | 30 psi |
| Fitting Material | Galvanized Steel |
| Eyewash Activation | Hand Control |
| Bowl Color Family | Silver |
| Brand | Guardian Equipment |
Compliance & Certifications
| ANSI Certification | ANSI Z358.1-2014 |
| ADA Compliant | No |