Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1457388

MPN #: S303015SS

Hoffman S303015SS, Syspend™ Sanitary Hmi Encl, Type 4X, 11.81X11.81X5.91, SS Type 304

Product Description
Hoffman S303015SS, Syspend™ Sanitary Hmi Encl, Type 4X, 11.81X11.81X5.91, SS Type 304

Specifically designed to house process control equipment in sanitary washdown environments, particularly food and beverage manufacturing. The enclosure features many clean design elements and meets Type 4X and IP69K requirements for high-pressure, high-temperature washdown applications.

Features:
  • Constructed from 1.2-mm thick (18 gauge) Type 304 stainless steel
  • Seams continuously welded and ground smooth
  • One-piece, closed-cell silicone gasket
  • Bonding provision on door; grounding stud on body
  • Door secured with two stainless steel quarter-turn latches with flush slotted insert
  • Panel studs on door fit optional NEMA-style panels
  • Furnished hardware kit consists of illustrated instruction sheet, grounding hardware, internal support plate, suspension arm adapter and hardware for attaching the support plate and adapter
PRICE
$1,429.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight15.3 lbs
Dimension B215.53 in
Dimension B111.81 in
A x B x C11.81 x 11.81 x 5.91 in

Product Details

Type4X
MaterialSS Type 304
DescriptionSanitary Enclosure
Manufacturers Part NumberS303015SS
Steel PanelA8P6
BrandHoffman