Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Master Lock

Model # :WBB2245362

MPN #: S3081

Master Lock® S3081 Adjustable Ball Valve Lockout (1/2" - 2" valves)

Product Description
The Master Lock No. S3081 Adjustable Ball Valve Lockout features durable, lightweight Zenex™ Thermoplastic material to withstand chemicals and extreme temperatures. Device is easy to use and prevents accidental activation of a closed ball valve. The adjustable design fits 1/2in (25mm) to 2in (51mm) valves and four locking holes accept all American Lock® and Master Lock® safety padlocks.

Features:
  • Adjustable Ball Valve Lockout
  • Easy to use lockout device prevents accidental activation of a closed ball valve
  • Adjustable design fits 1/2in (13mm) to 2in (51mm) valves
  • Durable, lightweight thermoplastic material is chemical resistant and performs effectively in extreme environments
  • Removable insert accommodates a wide range of handle designs and dimensions
  • Works with S806 cable lockout device for the most secure fit
  • Four locking holes to accept all Master Lock and American Lock safety padlocks
PRICE
$33.70

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-5/16
Width3 in
Height4-1/16 in

Product Details

TypeAdjustable Ball Valve Lockout
MaterialThermoplastic
Package Quantity1
DescriptionAdjustable Ball Valve Lockout
ColorRed
Manufacturers Part NumberS3081
For Use WithLockout Tagout
BrandMaster Lock