Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3173129

MPN #: K2823-3

Lincoln Electric® S350 Advanced Power Wave® Multi-Process Welder, 350A, Red

Product Description
The multi-process Power Wave® S350 is packed with Lincoln Electric® performance technology and innovation. Built to be the best in class advanced process welding machine, the Power Wave® S350 features advanced welding waveforms optimized to provide for nearly any application.

Features:
  • Modular Platform - Allows for system customization to your welding needs. Modules can be stacked directly beneath power source for clean and convenient configuration whether stationary or on a cart
  • Advanced Connectivity and Control - All Power Wave® systems come standard with access to Lincoln Electric® Power Wave®Manager and Lincoln Electric® Checkpoint® Production Monitoring allowing for advanced remote configuration, process control, and quality assurance
  • Advanced Connectivity - All Power Wave® systems come standard with access to Lincoln Electric® Power Wave® Manager and Lincoln Electric® Checkpoint® Production Monitoring allowing for advanced remote configuration, process control, and quality assurance
  • Compact and Durable - IP23 rated to withstand harsh environments
  • Patented PowerConnect® Technology - Automatically adjusts to input power from 200-600V, 50 or 60 Hz, single phase or three phase. Welding output remains constant through the entire input voltage range
  • Tribrid®Power Module - Exceptional welding performance with high power factor and efficiency
  • Optional115V (10A) AC Duplex Auxiliary Power Receptacle - Features patent-pending Surge Blocker™Technology to ensure simultaneous welding performance is not compromised by high starting current devices such as grinders (typically requiring 60A or more peak surge current)
  • Smart Fan Operation - Only runs when needed to minimize noise and energy consumption
  • Industry leading 5 Year warranty
  • What's Included: (1) Power Wave S350 Advanced Process Welder, (1) 10 ft (3.0 m) Input Power Cord
  • Process- Stick (SMAW), Gouging (CAC-A), TIG (GTAW), MIG (GMAW), Pulsed MIG (GMAW-P), Flux-Cored Self-Shielded (FCAW-S), Flux-Cored Gas-Shielded (FCAW-G), Metal-cored Wire (GMAW-C)


PRICE
$14,585.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24-13/16 in
Width14 in
Height20-3/8 in
Weight85 lbs

Product Details

Duty Cycle350 A @ 40%, 300 A @ 100%, 325 A @ 40%, 250 A @ 100%
ColorRed
Amperage5 - 350 A
Hertz50/60 Hz
PolarityDC
ProcessStick, Gouging, TIG, MIG, Pulsed MIG, Flux-Cored Self-Shielded
Voltage200/208, 220/230/240, 380/400/415, 460, 575 V
Phase1, 3
DescriptionAdvanced Process Welder
Single Pass Capacity62
Manufacturers Part NumberK2823-3
Output5 - 350A BTU
BrandLincoln Electric

Warranty

Warranty5