Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3173059

MPN #: K4271-2

Lincoln Electric® Flextec® 350X Tweco® Multi-Process Welder, 425A, 50/60 Hz, Red

Product Description
The Flextec 350X Construction model with Tweco style output connectors is the perfect portable power source for field welding applications. Being a multi-process power source, the Flextec is capable of 350A for Stick, TIG and carbon arc gouging. CrossLinc Technology enables remote control over the welding output using the standard weld cables and a CrossLinc accessory. This reduces clutter on the jobsite as well as setup and maintenance time since there is no additional control cable needed. When paired with an LN-25X, the system is the perfect portable field wire welding solution.

Features:
  • CrossLinc® technology - Full functionality without control cables
  • Recommended for use with an LN-25X CrossLinc portable feeder
  • Simple - Streamlined operator panel minimizes setup time
  • Reliable - Components designed to run cool for long life in high temperature environments
  • Process- Stick (SMAW), Flux-Cored (FCAW), TIG (GTAW), MIG (GMAW), Flux-Cored Self-Shielded (FCAW-S), Flux-Cored Gas-Shielded (FCAW-G)
  • What's Included: 8.5 ft (2.6m) input power cord


PRICE
$7,695.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23 in
Width13 in
Height17 in
Weight77 lbs

Product Details

Duty Cycle350 A @ 60%, 300A @ 100%
ColorRed
Amperage5 - 425 A
Hertz50/60 Hz
PolarityDC
ProcessStick, Flux-Cored, TIG, MIG, Flux-Cored Self-Shielded, Flux-Cored Gas-Shielded
Voltage380-575 V
Phase3
DescriptionMulti Process Power Source
Single Pass Capacity78
Manufacturers Part NumberK4271-2
Output5 - 425A BTU
BrandLincoln Electric

Warranty

Warranty3