Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3173226

MPN #: K3187-2

Lincoln Electric® S500 Power Wave Advanced Process Welder & Power Feed 84 Ready-Pak, 550A, Red

Product Description
The multi-process Power Wave® S500 is packed with Lincoln Electric® performance technology and innovation. Built to be the best in class advanced process welding machine, the Power Wave® S500 features advanced welding waveforms optimized to provide the highest quality arc for nearly any application.

Features:
  • Modular Platform - Allows for system customization to your welding needs. Modules can be stacked directly beneath power source for clean and convenient configuration whether stationary or on a cart
  • Advanced Connectivity and Control - All Power Wave®systems come standard with access to Lincoln Electric® Power Wave®Manager and Lincoln Electric® Checkpoint®Production Monitoring allowing for advanced remote configuration, process control, and quality assurance
  • Advanced Connectivity - All Power Wave®systems come standard with access to Lincoln Electric® Power Wave®Manager and Lincoln Electric® Checkpoint®Production Monitoring allowing for advanced remote configuration, process control, and quality assurance
  • Compact and Durable - IP23 rated to withstand harsh environments
  • Patented PowerConnect®Technology - Automatically adjusts to input power from 200-600V, 50 or 60 Hz, single phase or three phase. Welding output remains constant through the entire input voltage range
  • Tribrid®Power Module - Exceptional welding performance with high power factor and efficiency
  • 115V (10A) AC Duplex Auxiliary Power Receptacle - Features patent-pending Surge Blocker™Technology to ensure simultaneous welding performance is not compromised by high starting current devices such as grinders (typically requiring 60A or more peak surge current)
  • Smart Fan Operation - Only runs when needed to minimize noise and energy consumption
  • Convenient Ready-Pak® comes ready to weld within minutes
  • Industry leading 5 Year warranty
  • What's Included: Weld Cable (10 ft) (K1842-10), Work Lead Package (K2149-1), Work Lead - Lug & GC500 Ground Clamp (4/0, 600A, 60%) - 15 ft (15.3 m) | K2149-1, Drive Roll Kit .040-.045 in (1.0-1.1 mm) Solid Wire | KP1505-045S, Cart for Inverter and Wire Feeder | K3059-4, Magnum® PRO Curve™ 400 Welding Guns | K2952-2-10-45, Power Feed® 84 - U/I, Hvy. Dty Reel, USB | K3328-13, Power Wave® S500 Advanced Process Welder | K2904-1, Model 355-2Ar-58010 Flowmeter Regulator Shielding Gas Kit | 3100211


PRICE
$30,765.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24-13/16 in
Width14 in
Height22-1/2 in
Weight150 lbs

Product Details

Duty Cycle550 A @ 40%, 450 A @ 100%
ColorRed
Amperage5 - 550 A
Hertz50/60 Hz
PolarityDC
ProcessStick, DC TIG, Pulsed DC TIG, MIG, Pulsed MIG, Flux-Cored
Voltage200/208, 220/230/240, 380/400/415, 460, 575 V
Phase3
DescriptionAdvanced Process Welder
Single Pass Capacity57
Manufacturers Part NumberK3187-2
Output5 - 550A BTU
BrandLincoln Electric

Warranty

Warranty5