Features:
- ANSI Class 3
- Polyester 300D oxford with PU coating
- 8.6mm
- Mesh lining
- Zipper and snap front closure
- Interior waist drawstring
- Detachable hood
- 3 exterior pockets
Weights & Dimensions
| Length | 30-1/2 in |
| Size | L |
| Fits Chest Size | 53" |
Product Details
| Type | Rain Coat |
| Class | ANSI Class 3 |
| Color | Green |
| Number of Pockets | 3 |
| Closure Type | Zipper & Snap |
| Material | Polyester |
| Description | Classic Raincoat |
| Package Quantity | 1 |
| Gender | Unisex |
| Manufacturers Part Number | 61481 |
| Lining Material | Taffeta |
| Waterproof | Yes |
| Brand | ERB Safety |
Compliance & Certifications
| Certifications | ANSI Class 3 |