Master Lock® Grip Tight Plus Miniature Circuit Breaker Lockout Device, 120/240V, Red
Write a Review
|
Questions & Answers (0)
Product Description
The Master Lock S3821 Grip Tight Plus Circuit Breaker Lockout Device fits Miniature Circuit Breakers (120/240 V). Its lightweight, one-piece design easily and consistently installs without use of tools. The stainless steel thumbscrew and toothed jaw provide a tight grip on the circuit breaker handle so device remains secure. Its compact size allows for locking out vertically and horizontally adjacent breakers. Also suitable for multi-pole breakers and tie-bar toggles.
PRICE
$18.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-5/8 |
| Width | 3/4 in |
| Height | 1-7/16 in |
| Weight | 0.1 lbs |
Product Details
| Type | Circuit Breaker Lockout |
| Material | Nylon |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | S3821 |
| For Use With | Miniature Circuit Breaker |
| Brand | Master Lock |