Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nilfisk

Model # :WBB2273916

MPN #: 55100122

Nilfisk S3B Wet/Dry Industrial Vacuum, 26 Gallon Cap.

Product Description
S3B offers high performance for wet/dry applications when only essential controls are preferred. Complete with manual filter shaker, easy to remove collection container and standard polyester star filter for 99.1% efficiency, down to 1.5 microns in size. Ideal for automotive, building & construction and metalworking applications. Run by 3 bypass motors, the S3B offers long run times with high performance and extended product life over traditional wet/dry vacs. A standard polyester star filter ensures steady, even airflow during operation, while retaining 99.1% of particles, down to 1.5 microns in size.

Features and Benefits:

  • 50 or 100 liter collection container
  • Manual filter shaker to easily clean the main filter without removing the motor head
  • Optional HEPA filter for increased safety
  • Convenient lever release drop down container with four swivel casters
  • Compact design for easy maneuverability even in confined production areas.


PRICE
$11,639.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32 in
Width24 in
Height63 in
Weight157 lbs
Water Lift71.5 in
Cord Length30'
Cleaning Width20 in
Hose Length3 ft

Product Details

Filter TypeStandard
Wattage2400 W
MaterialSteel
Manufacturers Part Number55100122
BrandNilfisk
TypeWet/Dry Vacuum
CFM270 CFM
Horsepower3.22 HP
Type of PowerCorded
ColorGray
Motor Amps15.8 A
StyleCanister
Capacity26 gal
Voltage120 V
DescriptionVacuum
Decibels75

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL