Nilfisk ATTIX 44, 11 gallon wet/dry vacuum, was built with real working applications in mind to deliver high performance, increased productivity and lower maintenance costs. InfiniClean filter cleaning technology automatically cleans the filter every 15 seconds to keep the working environment dust free. This model features automatic tool start which allows operators to plug power tool directly into the vacuum. Dust extraction is activated by simply starting the tool and continues for a few seconds after tool is powered-off to ensure total dust containment.
Nilfisk Attix 44-21 IC Wet/Dry Vacuum w/ Auto Filter Cleaning, 11 Gallon Cap.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,365.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 15 in |
| Height | 24 in |
| Weight | 44 lbs |
| Water Lift | 92 in |
| Cord Length | 25' |
| Hose Diameter | 1-1/4 in |
| Hose Length | 13 ft |
Product Details
| Type | Wet/Dry Vacuum |
| CFM | 148 CFM |
| Type of Power | Corded |
| Color | Blue |
| Amperage | 8.3 A |
| Filter Type | Standard |
| Style | Attix 44-21 IC |
| Capacity | 11 gal |
| Wattage | 1000 W |
| Voltage | 120 V |
| Material | Plastic |
| Description | Wet/Dry Vacuum w/ Automatic Filter Cleaning |
| Manufacturers Part Number | 107412125 |
| Decibels | 69 |
| Brand | Nilfisk |