Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
IPC

Model # :WBB3190658

MPN #: BV390

IPC Three-Motor Vacuum System, Barrel Not Included, Black

Product Description
The three-motor large capacity wet/dry vacuum for manufacturing, construction or situations where large amounts of debris needs to be collected. Vacuum head and hose only. No drum included. The Barrel Vac is able to convert a 55 gallon drum into a large capacity vacuum.

Features:
  • Rugged steel construction so that it can hold up in rougher environments
  • Increase of filtration level while using optional HEPA filter
  • Large capacity wet/ dry vacuum
  • Vacuum head can fit onto a 55 gallon drum
  • Rugged steel construction
  • Option to increase filtration level with HEPA filter cartridge


PRICE
$2,025.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Water Lift87 in
Hose Diameter2 in
Hose Length12 ft

Product Details

TypeWet/Dry Vacuum
CFM295 CFM
Type of PowerCorded
ColorBlack
Filter TypeHEPA
StyleCanister
Voltage120 V
MaterialSteel/Plastic
DescriptionThree-Motor Vacuum System
Manufacturers Part NumberBV390
BrandIPC