Features:
- Eye/face wash (sprayheads only)
- Includes 2.4 GPM flow control inside each head
- Total flow from dual heads is 4.8 gpm
Product Details
| Type | Replacement Part |
| Shower Flow Rate | 2.4 |
| Material | Plastic |
| Package Quantity | 2 |
| Description | Service Kit Eye/Face Wash |
| Color | Black |
| Eyewash Flow Rate | 4.8 gal/min |
| Manufacturers Part Number | S45-2453 |
| Eyewash Flow Pressure | 30 psi |
| For Use With | S19-230FW |
| Brand | Bradley Corporation |
Warranty
| Warranty | 1 yr |