Haws SP170 Waterproof Test Tag, Space For Date And Initials Of Inspector
Write a Review
|
Questions & Answers (0)
Product Description
Model SP170 is a test card with space for date and initials of inspector. Used to record weekly testing of emergency equipment. Printed on water proof stock for a permanent record. Packaged in quantities of 25. Includes zip ties.
Prop 65 Warning. For California Residents Warning: This product contains a chemical known to the State of California to cause cancer and/or birth defects or other reproductive harm. Please click here for more information.
Prop 65 Warning. For California Residents Warning: This product contains a chemical known to the State of California to cause cancer and/or birth defects or other reproductive harm. Please click here for more information.
PRICE
$109.95
2
2
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 3-1/4 in |
| Height | 1/16 in |
| Weight | 1 lbs |
Product Details
| Type | Emergency Eye/Face Wash & Shower Accessories |
| Color | Green |
| Series | AXION® |
| For Use With | Emergency Equipment |
| Material | Water Proof Stock |
| Description | Waterproof Test Tag |
| Package Quantity | 25 |
| Manufacturers Part Number | SP170 |
| Brand | Haws |
Warranty
| Warranty | 1 |