Mixing Valves
Availability
Brand
Type
Length
Material
Color
Price
Related Products
Honeywell AM-1 Series 3/4" NPT Lead Free Mixing Valve 70° F-120F° AM101C-1LF Designed To Prevent Scalding- Meets Multiple Industry Saftey Certicifcations: ASSE 1017, CSA & IAPMO, Allows Homeowners To Store Water At 140F And Higher To Prevent Legionella Growth, But Receive Safe Comfortable 120F Water At At Sinks, Shower Or Tub; Deisgned To Increase The Amount Of Usable Hot Water. Typical Applications: Domestic Water, Nursing Homes, Public Facilities, Automatic Faucets, Radiant Floor Heating, Space Heating, Heat Pump Systems, Combo Systems, Greenhouses, Industrial Applications, ...
Honeywell AM-1 Series 1/2" NPT Lead Free Mixing Valve 70° F-145F° AM100-1LF Designed To Prevent Scalding- Meets Multiple Industry Saftey Certicifcations: ASSE 1017, CSA & IAPMO, Allows Homeowners To Store Water At 140F And Higher To Prevent Legionella Growth, But Receive Safe Comfortable 120F Water At At Sinks, Shower Or Tub; Deisgned To Increase The Amount Of Usable Hot Water. Typical Applications: Domestic Water, Nursing Homes, Public Facilities, Automatic Faucets, Radiant Floor Heating, Space Heating, Heat Pump Systems, Combo Systems, Greenhouses, Industrial Applications, ...
These valves blend hot and cold supply water to deliver tepid water (85°F / 29°C) to emergency equipment, and with a range of 2 to 9-13/16 GPM at 30 PSI (7-1/2 to 37-1/8LPM at 2 Bar G), this low-capacity valve is sufficient for a single eyewash. The valve can be installed into existing emergency eyewash applications and can be used to the control the temperature of recirculating as well as non-recirculating supply systems. Helps meet ANSI Z358.1-2014 and accurately controls outlet temperature in accordance with ASSE 1071 standards. ASSE 1071 approved and lead free certified. ...
Honeywell AM-1 Series 3/4" Union Sweat Lead Free Mixing Valve 70° F-145F° AM101-US-1LF Designed To Prevent Scalding- Meets Multiple Industry Saftey Certicifcations: ASSE 1017, CSA & IAPMO, Allows Homeowners To Store Water At 140F And Higher To Prevent Legionella Growth, But Receive Safe Comfortable 120F Water At At Sinks, Shower Or Tub; Deisgned To Increase The Amount Of Usable Hot Water. Typical Applications: Domestic Water, Nursing Homes, Public Facilities, Automatic Faucets, Radiant Floor Heating, Space Heating, Heat Pump Systems, Combo Systems, Greenhouses, Industrial ...