Honeywell AM-1 Series 1/2" Union NPT Lead Free Mixing Valve 70° F-120F°
Write a Review
|
Questions & Answers (0)
Product Description
Honeywell AM-1 Series 1/2" Union NPT Lead Free Mixing Valve 70° F-120F° AM100C1070UTLF
Designed To Prevent Scalding- Meets Multiple Industry Saftey Certicifcations: ASSE 1017, CSA & IAPMO, Allows Homeowners To Store Water At 140F And Higher To Prevent Legionella Growth, But Receive Safe Comfortable 120F Water At At Sinks, Shower Or Tub; Deisgned To Increase The Amount Of Usable Hot Water. Typical Applications: Domestic Water, Nursing Homes, Public Facilities, Automatic Faucets, Radiant Floor Heating, Space Heating, Heat Pump Systems, Combo Systems, Greenhouses, Industrial Applications, Photo Processing.
Designed To Prevent Scalding- Meets Multiple Industry Saftey Certicifcations: ASSE 1017, CSA & IAPMO, Allows Homeowners To Store Water At 140F And Higher To Prevent Legionella Growth, But Receive Safe Comfortable 120F Water At At Sinks, Shower Or Tub; Deisgned To Increase The Amount Of Usable Hot Water. Typical Applications: Domestic Water, Nursing Homes, Public Facilities, Automatic Faucets, Radiant Floor Heating, Space Heating, Heat Pump Systems, Combo Systems, Greenhouses, Industrial Applications, Photo Processing.
PRICE
$199.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 3-3/4 in |
| Height | 3-1/2 in |
| Weight | 3 lbs |
| Pipe Size | 1/2 in |
Product Details
| Operating Temperature Range | 70-120 °F |
| Series | AM-1 |
| Manufacturers Part Number | AM100C1070UTLF |
| Respirator Connection Type | Union NPT |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ASSE 1017, CSA & IAPMO |