Lift America Wire Rope Sling, 7-Part 1/4" X 16' With Standard 10" Eyes 7X19 (3/4" FIN DIA)
Write a Review
|
Questions & Answers (0)
Product Description
The 7-Part™ Wire Rope Sling - An Ergonomic Wire Rope Sling This sling is ultra-flexible and user friendly. It has been redesigned for higher capacities. The 7-Part™ Sling - saves money-stays manageable longer; saves time-easiest wire rope sling in the world to rig; Saves resources-easier to handle; Improves inspection-the end user is able to inspect the uncovered eyes. The small diameter slings are galvanized for clean handling and are a favorite for the maintenance department. For your large lifts, the 7-Part™ Sling is a more manageable sling at a cost savings vs. standard wire rope slings.
PRICE
$259.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 ft |
| Width | 3/4 in |
| Weight | 13.6 lbs |
| Rated Weight Capacity (@ 60°) | 13800 lbs |
| Choker Hitch Weight Capacity | 7000 lbs |
| Vertical Lift Weight Capacity | 8000 lbs |
| Eye Height | 10 in |
| Eye Width | 5 in |
| Rated Weight Capacity (@ 90°) | 8000 lbs |
| Rated Weight Capacity (@ 45°) | 11400 lbs |
| Basket Hitch Capacity | 16000 lbs |
Product Details
| Type | Eye & Eye |
| Color | Silver |
| Style | Wire |
| Material | 7 X 19 GAC |
| Manufacturers Part Number | 7P014X16IGLA-1EE |
| Brand | Lift America |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ASME B30.9 |