Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sellstrom

Model # :WBB3196480

MPN #: S70701

Sellstrom® X300 Safety Glasses, Clear Lens, Hard Coated, Clear Frame - Pkg Qty 12

Product Description
Sellstrom® Lightweight, Scratch-Resistant Protective Eyewear Safety Glasses, Anti-Scratch Hard Coating, Clear Lens, Rubberized Straight Temple Tips, Clear Frame (Pack of 12), S70701

X300 safety glasses are ideal for construction shop and general eye protection applications. They are made using unitary polycarbonate lenses for superior optics and protection and are lightweight comfortable and economical.

Features:
  • The X300 style is on of the most popular selling safety glasses in North America
  • Lens feature an anti-scratch hard coating for maximum durability and life


PRICE
$18.96  Sold in packages of 12 / $1.58 ea

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Brow ProtectorNo
TypeSafety Glasses
Frame StyleFrameless
PolarizedNo
Lens Color FamilyClear
Frame Color FamilyClear
Adjustable TempleNo
SeriesX300
Metal DetectableNo
Strap IncludedNo
Hard CoatYes
Lens MaterialPolycarbonate
Anti ScratchYes
Temple Color FamilyClear
UV ProtectionYes
Anti FogNo
DescriptionX300 Safety Glasses
Package Quantity1
Manufacturers Part NumberS70701
Foam PaddingNo
Side ShieldsNo
BrandSellstrom

Compliance & Certifications

CertificationsANSI Z87.1+, CAN/CSA Z94.3