Satco S9151 1.4W LED A15 Medium Base Frost 2700K
Write a Review
|
Questions & Answers (0)
Product Description
Satco 1.4W LED A15 Medium Base Frost 2700K
PRICE
$8.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.31 in |
| Base | Medium (E26) |
| Diameter | 1.94 in |
Product Details
| Average Life | 25000 hr |
| Color Temperature | 2700 K |
| CRI | 80 |
| Beam Angle | 360 ° |
| Wattage | 1.4 W |
| Voltage | 120 V |
| Description | Satco 1.4W LED A15 Medium Base Frost 2700K |
| Package Quantity | 1 |
| Manufacturers Part Number | S9151 |
| Lumens | 45 |
| Shape | A15 |
| Brand | Satco |
Warranty
| Warranty | 3 Year Limited |