Satco S9166 1.2W LED S11 Night Light Bulb Medium Base Ceramic Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Satco 1.2W LED S11 Night Light Bulb Medium Base Ceramic Yellow
PRICE
$8.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-5/16 in |
| Width | 1-3/8 in |
| Height | 1-3/8 in |
| Weight | 0.1 lbs |
| Base | Medium (E26) |
| Diameter | 1-3/8 in |
Product Details
| Average Life | 25000 hr |
| Color Temperature | 2700 K |
| CRI | 80 |
| Beam Angle | 360 ° |
| Wattage | 1.2 W |
| Voltage | 120 V |
| Dimmable | No |
| Material | Glass |
| Description | Satco 1.2W LED S11 Night Light Bulb Medium Base Ceramic Yellow |
| Package Quantity | 1 |
| Manufacturers Part Number | S9166 |
| Incandescent Equivalent | 10 W |
| Lumens | 32 |
| Shape | S11 |
| Brand | Satco |
Warranty
| Warranty | 3 |
Compliance & Certifications
| Certifications | cULus Listed, RoHS Compliant |