Satco S9150 1.4W LED A15 Medium Base Clear 2700K
Write a Review
|
Questions & Answers (0)
Product Description
Satco 1.4W LED A15 Medium Base Clear 2700K
PRICE
$8.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-5/16 in |
| Width | 1-7/8 in |
| Height | 1-7/8 in |
| Weight | 0.1 lbs |
| Base | Medium (E26) |
| Diameter | 1-7/8 in |
Product Details
| Average Life | 25000 hr |
| Color Temperature | 2700 K |
| CRI | 80 |
| Beam Angle | 360 ° |
| Wattage | 1.4 W |
| Voltage | 120 V |
| Dimmable | No |
| Material | Glass |
| Description | Satco 1.4W LED A15 Medium Base Clear 2700K |
| Package Quantity | 1 |
| Manufacturers Part Number | S9150 |
| Incandescent Equivalent | 15 W |
| Lumens | 36 |
| Shape | A15 |
| Brand | Satco |
Warranty
| Warranty | 3 |
Compliance & Certifications
| Certifications | cULus Listed, RoHS Compliant |