Features:
- A-Shaped replacement lamp
- 75w equivalent
- 220' beam angle
- UL approved for totally enclosed fixtures Damp location rated
- Dimmable
Weights & Dimensions
| Length | 4-5/16 in |
| Width | 2-3/8 in |
| Height | 2-3/8 in |
| Weight | 0.1 lbs |
| Base | Medium (E26) |
| Diameter | 2-3/8 in |
Product Details
| Type | LED Dimmable |
| Average Life | 25000 hr |
| Color Temperature | 5000 K |
| CRI | 80 |
| Beam Angle | 220 ° |
| Wattage | 11 W |
| Voltage | 120 V |
| Dimmable | Yes |
| Material | Glass |
| Description | Satco 11W A19 LED 220' Beam Spread Medium Base 5000K 1100L |
| Package Quantity | 6 |
| Manufacturers Part Number | S29813 |
| Incandescent Equivalent | 75 W |
| Lumens | 1100 |
| Shape | A19 |
| Brand | Satco |
Warranty
| Warranty | 5 years (Based on 10 hours of use per day) |
Compliance & Certifications
| Certifications | cULus Listed, Energy Star, RoHS, FCC Compliant |