Summit Appliance Built-In Dishwasher, 18" Wide, Front Controls, Stainless Steel Door
Write a Review
|
Questions & Answers (0)
Product Description
Summit's selection of European dishwashers are carefully designed and constructed for the optimum customer experience, with ENERGY STAR certified performance and user-friendly features.
Sized at just 18 inches wide, the DW18SS4 is a built-in dishwasher with an adjustable height from 33.5" to 34.25" that allows you to get the perfect fit under the counter. We include multiple kickplates to accommodate different height settings. The stainless steel door features an attractive horizontal grain. This unit includes a pre-installed power cord with a 3-pronged plug.
The front control panel ensures intuitive operation, with large touch buttons and an easy-to-read key printed on the top panel. Wash programs include a heavy duty cycle for pots and pans, a regular wash function, Rinse & Hold, self-clean cycle, a 58-minute Quick & Dry setting, and Quick Wash for smaller loads that can be cleaned in 35 minutes. You can also specify a half load, extra rinse, extra drying, or rapid cleaning. Automatic detergent detection allows the dishwasher to sense the type of detergent in use, adjusting the washing program and drying system for the best performance. A time delay function allows you to program your wash cycles up to 24 hours in advance to best suit your schedule. The screen will also display indicators for softening salt, rinse aid, water cutoff, and overflow.
Inside, the DW18SS4 features a stainless steel interior for lasting durability. Quality insulation helps to ensure a quiet 49 db performance. This unit features two slide-out racks to wash up to 8 place settings. The upper rack is best suited for cups and other lighter items, with adjustable side tines that make it easier to accommodate tall glasses or to stack smaller mugs. The lower rack is ideal for plates, pots, and other heavier soiled items. A removable cutlery basket with six sections makes it easy to keep your utensils together for quicker storage after a wash.
With its efficient performance and convenient programs, the DW18SS4 offers all the features you need in a quality dishwasher. For this unit in a shorter height for use under ADA compliant counters, see the DW18SS31ADA.
Sized at just 18 inches wide, the DW18SS4 is a built-in dishwasher with an adjustable height from 33.5" to 34.25" that allows you to get the perfect fit under the counter. We include multiple kickplates to accommodate different height settings. The stainless steel door features an attractive horizontal grain. This unit includes a pre-installed power cord with a 3-pronged plug.
The front control panel ensures intuitive operation, with large touch buttons and an easy-to-read key printed on the top panel. Wash programs include a heavy duty cycle for pots and pans, a regular wash function, Rinse & Hold, self-clean cycle, a 58-minute Quick & Dry setting, and Quick Wash for smaller loads that can be cleaned in 35 minutes. You can also specify a half load, extra rinse, extra drying, or rapid cleaning. Automatic detergent detection allows the dishwasher to sense the type of detergent in use, adjusting the washing program and drying system for the best performance. A time delay function allows you to program your wash cycles up to 24 hours in advance to best suit your schedule. The screen will also display indicators for softening salt, rinse aid, water cutoff, and overflow.
Inside, the DW18SS4 features a stainless steel interior for lasting durability. Quality insulation helps to ensure a quiet 49 db performance. This unit features two slide-out racks to wash up to 8 place settings. The upper rack is best suited for cups and other lighter items, with adjustable side tines that make it easier to accommodate tall glasses or to stack smaller mugs. The lower rack is ideal for plates, pots, and other heavier soiled items. A removable cutlery basket with six sections makes it easy to keep your utensils together for quicker storage after a wash.
With its efficient performance and convenient programs, the DW18SS4 offers all the features you need in a quality dishwasher. For this unit in a shorter height for use under ADA compliant counters, see the DW18SS31ADA.
PRICE
$1,349.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22-3/8 in |
| Width | 17-3/4 in |
| Height | 34-1/4 in |
| Weight | 95 lbs |
Product Details
| Number of Settings | 8 |
| Interior | Stainless Steel |
| Energy Usage | 220.0kWh/year |
| Color | Gray |
| Amperage | 12 A |
| Hertz | 60 Hz |
| Voltage | 115 V |
| Door Material | Stainless Steel |
| Power Cord Type | 3 Prong |
| Manufacturers Part Number | DW18SS4 |
| Brand | Summit Appliance |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Energy Star Certified | Yes |
| Certifications | UL |