Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Danby

Model # :WBB3133765

MPN #: DDW1805EWP

Danby® Portable Dishwasher, 8 Place Settings, 115V, White

Product Description
Washing dishes has never been as much fun as it is with this versatile dishwasher by Danby. This attractive machine comes with a silverware basket, an eight place settings capacity and four different wash cycles. It's just 18 inches wide (45.7 cm) meaning it can easily be installed in condos and apartments and the convenient built-in castors allow you to move it around with ease. Your electricity bills won't take a beating with this smart and eco-friendly unit as it boasts a valuable low-water consumption function and is also Energy Star rated. The appliance features a durable stainless-steel spray arm and interior making it the ideal dishwasher for remote cottage locations. In addition, you'll find an automatic detergent dispenser and rinse-agent dispenser and the entire unit can easily be programmed by the state-of-the-art electronic controls. This highly-efficient model also comes with a 12-month warranty on parts and labor with in-home service.

Features:
  • Crisp white portable dishwasher with quick connect feature compatible with most kitchen faucets
  • At only 18" wide it's perfect for small kitchens with limited space and easy roll castors make storing it a breeze
  • 8 place setting capacity with silverware basket
  • Energy star compliant and low water consumption up to 3.5 gallons of water (13.2L) per wash to help save you money
  • Simple intuitive electronic controls with display light
  • 4 wash cycles; heavy, normal, 90 min and rapid
  • 4 hot water temperatures plus Sanitize feature
  • Adjustable upper rack
  • Designed to operate at 52 decibels, less noise than a normal conversation
  • Durable Stainless steel spray arm and interior
  • Hassle free rinse agent dispenser and detergent dispenser
  • 12-month warranty on parts and labor with in-home service


PRICE
$749.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-3/5 in
Width17-2/3 in
Depth23-3/5 in
Height35-3/5 in
Weight116.8 lbs

Product Details

Temperature Range125 / 131 / 140 / 149 °F
Capacity8 place setting
Voltage120 V
MaterialMetal
Watts1250 W
Manufacturers Part NumberDDW1805EWP
BrandDanby

Warranty

Warranty1 yr

Compliance & Certifications

Energy Star CertifiedYes
CertificationsCSA Listed